missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KMF - Humidity Test Chamber with Expanded Temperature/Humidity Range
The BINDER KMF ensures absolutely constant test conditions throughout the testing area. A big advantage of this humidity test chamber is its low space requirement and flexibility in terms of water supply. The wide temperature and humidity range make this humidity test chamber ideally suited for stress testing series.
$69,221.44 - $85,404.63
Specifications
| Chamber Material | Stainless Steel |
|---|---|
| Lighting | No Lighting |
| Material | Steel |
| Plug Type | Nema 6-20 |
| Relative Humidity | 10 to 98% |
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
|
08111017
|
BINDER™
90200344 |
247 L | KMF240-240V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
08111018
|
BINDER™
90200346 |
700 L | KMF720-240V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Temperature range: -10°C to +100°C
- Humidity range: 10 % RH to 98 % RH
- APT.line™ preheating chamber technology
- Humidity regulation with capacitive humidity sensor and vapor humidification
- Inner chamber made of stainless steel
- BINDER Multi Management Software APT-COM™ Basic Edition
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 1 stainless steel rack
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
| Stainless Steel | |
| Steel | |
| 10 to 98% | |
| Humidity Test Chamber | |
| 16 A |
| No Lighting | |
| Nema 6-20 | |
| -10°C to +100°C | |
| 200/240 V | |
| 50/60 Hz |