missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KB - Refrigerated Incubators, with Large Temperature Range
The powerful virtuoso in cooling incubators for microorganisms: KB units are able to incubate with exceptional precision even when fully loaded, feature a hot-air disinfection routine, and can be programmed for weekend operation with ease.
Supplier: BINDER™ 90200502
Description
- Temperature range: 0°C to +70°C
- Proven APT.line™ preheating chamber technology
- Up to 40% lower energy consumption compared to the previous model
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-600a refrigerant
- Door heating to prevent condensation
- Robust housing design with HIT sandwich technology
- Interior made completely of stainless steel
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Simple programming of a second set temperature value
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
Specifications
| 16.67 cu.ft. | |
| 40 kg | |
| 472 L | |
| No Sensor | |
| Stainless Steel | |
| US | |
| Refrigerated Incubator | |
| KB470UL-120V | |
| 981 x 952 x 1951 mm | |
| 467.38 lb. | |
| 120 V | |
| 10.8 A |
| 88.18 lb. | |
| Not Autoclavable | |
| Stainless Steel | |
| APT.Line Preheating Chamber Technology | |
| 2 std./16 max. | |
| 0°C to 70°C | |
| LCD Screen | |
| 25.83 x 22.64 x 49.21 in. | |
| 656 x 575 x 1250 mm | |
| 212 kg | |
| 1.3 kW | |
| 50/60 Hz |