missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series BD Classic.Line - Standard-Incubator with Gravity Convection

The BINDER incubator of the BD series with gravity convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.
$6,898.84 - $19,678.68
Specifications
| Alarm Types | Visual |
|---|---|
| Autoclavable | Not Autoclavable |
| Chamber Material | Stainless Steel |
| Convection Type | Gravity, APT.Line Technology |
| For Use With (Equipment) | BINDER Standard Incubators |
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Model | Price | Quantity & Availability | ||||
08111404
![]() |
BINDER™
90100189 |
20 L | BD023UL-120V |
Each for $6,898.84
|
|
||||
08111405
![]() |
BINDER™
90100176 |
400 L | BD400UL-120V |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Temperature range: room temperature plus 5°C to 100°C
- APT.line™ preheating chamber technology
- Gravity convection
- Adjustable exhaust air flap
- Controller with timer functions
- Inner door made of tempered safety glass
- 2 chrome-plated racks
- Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
- Computer interface: RS 422
Specifications
| Visual | |
| Stainless Steel | |
| BINDER Standard Incubators | |
| Steel | |
| Ambient +5° to 100°C | |
| 120 V, 60 Hz, 12.5 A | |
| 60 Hz |
| Not Autoclavable | |
| Gravity, APT.Line Technology | |
| No | |
| Nema 5-15 | |
| Standard Incubator | |
| 120 V |