missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series BD Classic.Line - Standard-Incubator with Gravity Convection
GREENER_CHOICE

Catalog No. 08111404
Change view
Click to view available options
Capacity (Metric):
20 L
400 L
Model:
BD023UL-120V
BD400UL-120V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
08111404 20 L BD023UL-120V
08111405 400 L BD400UL-120V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 08111404 Supplier BINDER™ Supplier No. 90100189

The BINDER incubator of the BD series with gravity convection is the specialist in long-term and stable continuous operation. This incubator is specially designed for gentle incubation of organisms, as well as conditioning of heat-sensitive media or microbiological heating.

  • Temperature range: room temperature plus 5°C to 100°C
  • APT.line™ preheating chamber technology
  • Gravity convection
  • Adjustable exhaust air flap
  • Controller with timer functions
  • Inner door made of tempered safety glass
  • 2 chrome-plated racks
  • Class 3.1 independent temperature safety device (DIN 12880) with visual temperature alarm
  • Computer interface: RS 422

Specifications

Alarm Types Visual
Capacity (English) 0.7 cu. ft.
Capacity (English) Shelf 26.5 lb.
Capacity (Metric) Shelf 12 kg
Description BD023UL-120V, Standard, Series BD Classic.Line - Standard-Incubator with Gravity Convection, 20 L, 120 V 1∼ 60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 20 L
Chamber Material Stainless Steel
Convection Type Gravity, APT.Line Technology
For Use With (Equipment) BINDER Standard Incubators
Lighting No
Material Steel
No. of Places 1
No. of Shelves 2 std. / 4 max.
Plug Type Nema 5-15
Temperature Range (Metric) Ambient +5° to 100°C
Type Standard Incubator
Load Bearing Capacity (Metric) 12 kg
Model BD023UL-120V
No. of Doors 1
Dimensions (D x W x H) Interior 222 x 277 x 330 mm
Dimensions (L x W x H) 435 x 495 x 520 mm
Weight (English) 59.5 lb.
Weight (Metric) 27 kg
Electrical Requirements 120 V, 60 Hz, 12.5 A
Voltage 120 V
Wattage 0.2 kW
Amperage 1.8 A
Frequency 60 Hz
Show More Show Less