missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp™ SER148/3 Solvent Extractor
Description
- Reliable solid-liquid solvent extraction system with three positions
- Rapid analysis with maximum precision or accuracy
- Maximum reproducibility and high flexibility
- Extraction according to Randall method, faster than traditional Soxhlet
- Accepts majority of solvents
- High solvent recovery and low solvent consumption
Specifications
Specifications
| Product Type | Solvent Extractor |
| For Use With (Equipment) | SER 148/3 Solvent Extractor |
| Capacity (Metric) | 150 mL |
| Frequency | 50/60 Hz |
| Voltage | 115 V |