accessibility menu, dialog, popup
UserName
Fisher Scientific Logo
chevron-down
Select Language
English
Français
Search
Order Status
Quick Order
Support
Offers
chevron-down
Featured
Spotlight
Offers
Flex Dollars
New Lab Start-up
View All
Sign In
chevron-down
chevron-down
missing translation for 'onlineSavingsMsg'
Learn More
Home
Products
Vials
Autosampler Vials, Inserts, and Closures
Chromatography Autosampler Vial Septa Only
MilliporeSigma™ Supelco™ Septa for Open Top Caps
Print
MilliporeSigma™ Supelco™ Septa for Open Top Caps
Catalog No.
111009972
Change view
Chip view icon
List view icon
Click to view available options
Material:
PTFE/Red Rubber
PTFE/Silicone
PTFE/Styrene-butadiene Rubber
Closure Size:
13 mm
15 mm
20 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
Material
Closure Size
111009972
PTFE/Silicone
15 mm
111009517
PTFE/Silicone
20 mm
111010856
PTFE/Red Rubber
15 mm
111011233
PTFE/Styrene-butadiene Rubber
13 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No.
111009972
Supplier
MilliporeSigma™ Supelco™
Supplier No.
Z106518100EA
Sign In
or
Register
to check your price and availability.
Quantity
Only null left
Add to cart
Add to cart
Description
Specifications
Product Suggestions
Videos
Documents
Certificates
Safety and Handling
Safety Services
Promotions
Description
For use with cut-out top caps and Wheaton vials.
Specifications
Specifications
Material
PTFE/Silicone
Closure Size
15 mm
Product Suggestions
Documents