missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Septa Barrier

Catalog No. p-7213903
Change view
Click to view available options
For Use With (Equipment):
20, 40 or 60 mL Vial
22 mL Vial
4 mL Vial
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Equipment)
111010356 20, 40 or 60 mL Vial
111010833 22 mL Vial
111010919 4 mL Vial
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111010356 Supplier MilliporeSigma™ Supelco™ Supplier No. 27190U
Only null left

Septa barrier silicone bonded to aluminum

Specifications

Diameter (Metric) Inner 22 mm
Material Aluminum, Silicone
No. per Pack 100
Style Septum type Barrier
Thickness (English) 0.1 in.
For Use With (Equipment) 20, 40 or 60 mL Vial