missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Septa Barrier
Specifications
Specifications
| Diameter (Metric) Inner | 18 mm |
| Material | Aluminum, Silicone |
| No. per Pack | 100 |
| Style | Septum type Barrier |
| Thickness (English) | 0.06 in. |
| For Use With (Equipment) | 22 mL Vial |