missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Sepharose™ Fast Flow Cation Exchange Media

Catalog No. 45002932
Change view
Click to view available options
Binding Capacity:
50 mg Ribonuclease A/mL Medium
70 mg Ribonuclease A/mL Medium
Product Type:
CM Sepharose Fast Flow Media
SP Sepharose Fast Flow Media
Packaging Quantity:
25 mL
300 mL
500 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Binding Capacity Product Type Packaging Quantity
45002932 50 mg Ribonuclease A/mL Medium CM Sepharose Fast Flow Media 25 mL
45002934 70 mg Ribonuclease A/mL Medium SP Sepharose Fast Flow Media 25 mL
45002933 70 mg Ribonuclease A/mL Medium SP Sepharose Fast Flow Media 300 mL
45002931 50 mg Ribonuclease A/mL Medium CM Sepharose Fast Flow Media 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 45002932 Supplier Cytiva Supplier No. 17071910
Only null left

SP Sepharose Fast Flow is a sulphopropyl (SP) strong cation exchange chromatography resin for fast protein purification. CM Sepharose Fast Flow is a weak cation exchanger based on the well established Sepharose Fast Flow ion exchange platform, extensively used for preparative protein separations in both research and industrial applications.

Used for preparative protein separations in both research and industrial applications. Cytiva CM Sepharose™ Fast Flow Cation Exchange Media is composed of crosslinked 6% agarose beads, with carboxymethyl (CM) weak cation exchange groups.

  • Hydrophilic nature of base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
  • Composed of crosslinked 6% agarose beads
  • Reproducible
  • Part of Sepharose Fast Flow ion exchange platform
  • High chemical stability, allowing well proven cleaning-in-place (CIP) and sanitization protocols
  • Available in range of pre-packed process development tools

SP Sepharose:

  • Ligand: Sulphopropyl
  • Ion Exchanger Type: Strong cation exchanger
  • Ionic Capacity: 0.18 to 0.25mmol H+/mL medium
  • Binding capacity: 70mg ribonuclease A/mL medium
CM Sepharose:
  • Ligand: Carboxymethyl
  • Ion Exchanger Type: Weak cation exchanger
  • Ionic Capacity: 0.09 to 0.13mmol Hl+/mL medium
  • Binding capacity: 50mg ribonuclease A/mL medium

Used extensively for capture and intermediate purification of wide range of approved biopharmaceuticals

Specifications

Binding Capacity 50 mg Ribonuclease A/mL Medium
Product Type CM Sepharose Fast Flow Media
Particle Size 45 to 165 μm
pH Range 4 to 13
Packaging Quantity 25 mL