Learn More
Sensidyne™ Gilian™ Gilibrator-2™ Calibrator Kits
Description
Includes
control unit, battery charger/adapter, carrying case, calibration certificate, manual, and a piston cell assembly. 120V.
Gilibrator-2 Wet Flow Cell Calibration System
Features control unit and three interchangeable flow cells that perform automatic bubble buret functions. The high flow cell features a flow range of 2 to 30L/min. The standard flow cell range is 20cc/min. to 6L/min., and the low flowrate is 1 to 250cc/min. Control unit functions include automatic averaging of multiple flow readings and a flow delete function that subtracts false readings from the average and resets the previous value. Choice of four kits. The standard flow kit features control unit, standard flow cell, battery charger, tubing, flow cell soap and dispenser, carrying case, and instructions. The deluxe kit contains everything in the standard flow kit plus high flow cell, low flow cell, and a printer module. The diagnostic kit includes a calibration panel that verifies that the pump is running at the correct flowrate. 120V.
Gilibrator-2 Piston Cell Calibration System
Unique system features a piston flow cell with twist-on/twist-off bayonet-style mounting and requires little routine maintenance. Ideal for field or laboratory environments where the use of the wet flow cell method is inconvenient or unavailable. Nearly frictionless design assures accuracy and reproducibility. Provides consistent, pulsation-free movement where built-in infrared sensors activate instantaneously. Flow readings displayed on LCD panel. Built-in microprocessor automatically averages multiple flow readings. Delete/Reset button subtracts false readings from the average or resets the entire sample. Range of 1 to 5L/min.
Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for information on retrofit requirements.
Specifications
Specifications
| Product Type | Standard Flow Wet Cell Kit |
| Airflow Rate | 20 cc/min. to 6 L/min. |
| Overall Height (Metric) | 20.57 cm |
| Overall Height (English) | 8.1 in. |
| Overall Width (Metric) | 8.89 cm |
| Overall Width (English) | 3.5 in. |
| Voltage | 120 V |
| Includes | Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case |
| Certifications/Compliance | NIOSH, NIST |