missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Gilian™ Gilibrator-2™ Calibrator Kits

Catalog No. 19031475
Change view
Click to view available options
Product Type:
Standard Flow Wet Cell Diagnostic Kit
Standard Flow Wet Cell Kit
Includes:
Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case
Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case with diagnostic panel with rotameters and pressure gauge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Includes
19031475 Standard Flow Wet Cell Kit Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case
19087547 Standard Flow Wet Cell Diagnostic Kit Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case with diagnostic panel with rotameters and pressure gauge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19031475 Supplier Sensidyne™ Supplier No. 800271

Includes

control unit, battery charger/adapter, carrying case, calibration certificate, manual, and a piston cell assembly. 120V.

The Gilibrator-2™ calibration systems offer primary standard accuracy and pump performance validation for most commercially available air sampling equipment. Kits available using traditional wet cell method or with the piston cell assembly for dry applications. Existing Gilibrator-2 bases can be retrofitted to accommodate a piston cell.

Gilibrator-2 Wet Flow Cell Calibration System
Features control unit and three interchangeable flow cells that perform automatic bubble buret functions. The high flow cell features a flow range of 2 to 30L/min. The standard flow cell range is 20cc/min. to 6L/min., and the low flowrate is 1 to 250cc/min. Control unit functions include automatic averaging of multiple flow readings and a flow delete function that subtracts false readings from the average and resets the previous value. Choice of four kits. The standard flow kit features control unit, standard flow cell, battery charger, tubing, flow cell soap and dispenser, carrying case, and instructions. The deluxe kit contains everything in the standard flow kit plus high flow cell, low flow cell, and a printer module. The diagnostic kit includes a calibration panel that verifies that the pump is running at the correct flowrate. 120V.

Gilibrator-2 Piston Cell Calibration System
Unique system features a piston flow cell with twist-on/twist-off bayonet-style mounting and requires little routine maintenance. Ideal for field or laboratory environments where the use of the wet flow cell method is inconvenient or unavailable. Nearly frictionless design assures accuracy and reproducibility. Provides consistent, pulsation-free movement where built-in infrared sensors activate instantaneously. Flow readings displayed on LCD panel. Built-in microprocessor automatically averages multiple flow readings. Delete/Reset button subtracts false readings from the average or resets the entire sample. Range of 1 to 5L/min.

Contact your Fisher Safety Customer Service Representative at 1-800-772-6733 for information on retrofit requirements.

Specifications

Product Type Standard Flow Wet Cell Kit
Airflow Rate 20 cc/min. to 6 L/min.
Overall Height (Metric) 20.57 cm
Overall Height (English) 8.1 in.
Overall Width (Metric) 8.89 cm
Overall Width (English) 3.5 in.
Voltage 120 V
Includes Control base, Standard flow cell, DC charger/AC power supply, Tubing, Soap solution with dispenser in hard shell carry case
Certifications/Compliance NIOSH, NIST