missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Vinyl Chloride
Description
All detector tubes are sold in packs of 10.
Specifications
Specifications
| Components Measured | Vinyl Chloride |
| Measurement Range | 0.1 to 12ppm |
| No. of Strokes | 2 |
| Quantity | 10 |
| Response Time | 3 min. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |