missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Tetrahydrofuran

Catalog No. 18073T
Change view
Click to view available options
Measurement Range:
20 to 400ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18073T 20 to 400ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18073T Supplier Sensidyne™ Supplier No. 162U
Only null left

All detector tubes are sold in packs of 10.

Specifications

Components Measured Tetrahydrofuran
Measurement Range 20 to 400ppm
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C