missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Sulfur Compounds

Catalog No. 18073P
Change view
Click to view available options
Components Measured:
Sulfur Dioxide
Sulfuric Acid
Measurement Range:
0.25 to 10ppm
0.5 to 5 mg/m3
1 to 60ppm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
18073P Sulfur Dioxide 1 to 60ppm
18073Q Sulfur Dioxide 0.25 to 10ppm
19122900 Sulfuric Acid 0.5 to 5 mg/m3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18073P Supplier Sensidyne™ Supplier No. 103SD
Only null left

All detector tubes are sold in packs of 10.

Specifications

Components Measured Sulfur Dioxide
Measurement Range 1 to 60ppm
No. of Strokes 1
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C