missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Phosgene

Catalog No. 18072W
Encompass
Change view
Click to view available options
Measurement Range:
0.1 to 20ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18072W 0.1 to 20ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18072W Supplier Sensidyne™ Supplier No. 146S

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All detector tubes are sold in packs of 10.

Specifications

Components Measured Phosgene
Measurement Range 0.1 to 20ppm
No. of Strokes 1
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C