missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Oxygen Compounds

Catalog No. 18072N
Change view
Click to view available options
Components Measured:
Ozone
Measurement Range:
0.025 to 3ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
18072N Ozone 0.025 to 3ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18072N Supplier Sensidyne™ Supplier No. 182U
Only null left

All detector tubes are sold in packs of 10.

Specifications

Components Measured Ozone
Measurement Range 0.025 to 3ppm
No. of Strokes 3
Quantity 10
Response Time 3 min.
Temperature Range (English) 32°F to 113°F
Temperature Range (Metric) 0°C to 45°C