missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Methyl Bromide
Description
Detector tubes are sold in packs of 10
Specifications
Specifications
| Components Measured | Methyl Bromide |
| Measurement Range | 0.4 to 80ppm |
| No. of Strokes | 1/2/4 |
| Quantity | 10 |
| Response Time | 1.5 min. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |