missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Methyl Alcohol

Catalog No. 18071K
Change view
Click to view available options
Measurement Range:
20 to 1000ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18071K 20 to 1000ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18071K Supplier Sensidyne™ Supplier No. 119U

Detector tubes are sold in packs of 10

Specifications

Components Measured Methyl Alcohol
Measurement Range 20 to 1000ppm
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C