missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Mercaptans (Methyl, Ethyl, Butyl)

Catalog No. 18067T
Encompass
Change view
Click to view available options
Measurement Range:
0.5 to 10ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18067T 0.5 to 10ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18067T Supplier Sensidyne™ Supplier No. 130U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

All detector tubes are sold in packs of 10.

Specifications

Components Measured Mercaptans
Measurement Range 0.5 to 10ppm
No. of Strokes 0.5/1
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C