missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Isopropyl Alcohol

Catalog No. 18071B
Change view
Click to view available options
Measurement Range:
20 to 120ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18071B 20 to 120ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18071B Supplier Sensidyne™ Supplier No. 150U

Detector tubes are sold in packs of 10

Specifications

Components Measured Isopropyl Alcohol
Measurement Range 20 to 120ppm
No. of Strokes 1/2
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10° to 40°C