missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Hydrogen Sulphide
Description
Detector tubes are sold in packs of 10
Specifications
Specifications
| Components Measured | Hydrogen Sulfide |
| Measurement Range | 0.2 to 6ppm |
| No. of Strokes | 0.5/1 |
| Quantity | 10 |
| Response Time | 1 min. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |