missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Hydrogen Sulphide

Catalog No. 18070P
Change view
Click to view available options
Measurement Range:
0.1 to 4%
0.2 to 6ppm
25 to 2000ppm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18070P 25 to 2000ppm
18070V 0.2 to 6ppm
18070L 0.1 to 4%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 18070P Supplier Sensidyne™ Supplier No. 120SF

Detector tubes are sold in packs of 10

Specifications

Components Measured Hydrogen Sulfide
Measurement Range 25 to 2000ppm
No. of Strokes 0.5/1/2
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C