missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Hydrogen Chloride

Catalog No. 18070E
Change view
Click to view available options
Measurement Range:
0.4 to 40ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18070E 0.4 to 40ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18070E Supplier Sensidyne™ Supplier No. 173SB

Detector tubes are sold in packs of 10

Specifications

Components Measured Hydrogen Chloride
Measurement Range 0.4 to 40ppm
No. of Strokes 0.5/1/5
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C