missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: General Hydrocarbons

Catalog No. 18070B
Change view
Click to view available options
Measurement Range:
50 to 1400ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18070B 50 to 1400ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18070B Supplier Sensidyne™ Supplier No. 187S

Detector tubes are sold in packs of 10

Specifications

Components Measured General Hydrocarbons
Measurement Range 50 to 1400ppm
No. of Strokes 1/2
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C