missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Gasoline

Catalog No. 18069W
Change view
Click to view available options
Measurement Range:
0.05 to 0.6% vol.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18069W 0.05 to 0.6% vol.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18069W Supplier Sensidyne™ Supplier No. 110S

Detector tubes are sold in packs of 10

Specifications

Components Measured Gasoline
Measurement Range 0.05 to 0.6% vol.
No. of Strokes 1
Quantity 10
Response Time 1 min.
Temperature Range (English) 50°F to 104°F
Temperature Range (Metric) 10° to 40°C