missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Formaldehyde

Catalog No. 18069P
Change view
Click to view available options
Measurement Range:
1 to 35ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18069P 1 to 35ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18069P Supplier Sensidyne™ Supplier No. 171SB

Detector tubes are sold in packs of 10

Specifications

Components Measured Formaldehyde
Measurement Range 1 to 35ppm
No. of Strokes 3
Quantity 10
Response Time 3 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C