missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Ethyl Alcohol (Ethanol)

Catalog No. 18069E
Change view
Click to view available options
Measurement Range:
0.05 to 5% vol.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18069E 0.05 to 5% vol.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18069E Supplier Sensidyne™ Supplier No. 104SA

Detector tubes are sold in packs of 10

Specifications

Components Measured Ethyl Acetate
Measurement Range 0.05 to 5% vol.
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C