missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Chlorine

Catalog No. 18068P
Change view
Click to view available options
Measurement Range:
0.1 to 10
Response Time:
1 min.
No. of Strokes:
1/4/5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time No. of Strokes
18068P 0.1 to 10 1 min. 1/4/5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18068P Supplier Sensidyne™ Supplier No. 109SB

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Chlorine
Measurement Range 0.1 to 10
No. of Strokes 1/4/5
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C