missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Carbon Monoxide

Catalog No. 19818942
Encompass
Change view
Click to view available options
Measurement Range:
0.1 to 20%
1 to 50
10 to 250
20 to 1000
Response Time:
2 min.
3 min.
4 min.
9 min.
No. of Strokes:
0.5/1
1
3
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time No. of Strokes
19818942 20 to 1000 3 min. 1
18068E 1 to 50 4 min. 1
18068F 0.1 to 20% 2 min. 0.5/1
18068G 10 to 250 9 min. 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19818942 Supplier Sensidyne™ Supplier No. 106SA

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Carbon Monoxide
Measurement Range 20 to 1000
No. of Strokes 1
Quantity 10
Response Time 3 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C