missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Carbon Disulfide

Catalog No. 18068C
Change view
Click to view available options
Measurement Range:
0.8 to 50
Response Time:
4 min.
No. of Strokes:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range Response Time No. of Strokes
18068C 0.8 to 50 4 min. 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18068C Supplier Sensidyne™ Supplier No. 141SB

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Carbon Disulfide
Measurement Range 0.8 to 50
No. of Strokes 2
Quantity 10
Response Time 4 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C