missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Arsine and Phospine

Catalog No. 18067F
Change view
Click to view available options
Measurement Range:
0.05 to 2.0ppm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18067F 0.05 to 2.0ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18067F Supplier Sensidyne™ Supplier No. 121U

All detector tubes are sold in packs of 10.

Specifications

Components Measured Arsine
Measurement Range 0.05 to 2.0ppm
No. of Strokes 1/2
Quantity 10
Response Time 1 min.
Temperature Range (English) 32°F to 104°F
Temperature Range (Metric) 0°C to 40°C