missing translation for 'onlineSavingsMsg'
Learn More

Sensidyne™ Detector Tubes: Dichloromethane (Methylene Chloride)

Catalog No. 18072A
Change view
Click to view available options
Measurement Range:
10 to 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Measurement Range
18072A 10 to 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18072A Supplier Sensidyne™ Supplier No. 180S

Detector tubes

All detector tubes are sold in packs of 10.

Specifications

Components Measured Dichloromethane
Measurement Range 10 to 1000
No. of Strokes 1
Quantity 10
Response Time 1.5 min.
Temperature Range (English) 41°F to 104°F
Temperature Range (Metric) 5° to 40°C