missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sensidyne™ Detector Tubes: Acetic acid
Description
All detector tubes are sold in packs of 10.
Specifications
Specifications
| Components Measured | Acetic Acid |
| Measurement Range | 1 to 50 |
| No. of Strokes | 1 |
| Quantity | 10 |
| Response Time | 1.5 min. |
| Temperature Range (English) | 32°F to 104°F |
| Temperature Range (Metric) | 0°C to 40°C |