missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ Sensation™ N73 Nitrile Gloves

Powder free nitrile exam glove feature textured fingertips to provide a secure grip when working with small instruments.

Supplier:  Ansell N734

 View more versions of this product

Catalog No. 19-170-814



Only null left
Explore available promotions

Description

Description

  • Thin, nitrile glove clinically proven to reduce redness and itching associated with contact dermatitis
  • Extra-soft with advanced tactile sensitivity and comfort
  • Enhanced comfort
  • Textured fingers
  • Very low sulfur and aluminum content
  • FDA cleared
  • Ideal for applications including assembly of parts, sample taking and processing and standard patient exams
Specifications

Specifications

ISO9001 QMS, FDA21 CFR 177-2600, ASTM D6319
No
1.5
Single-use
3.9 mil
Yes
2.4 mil
Powder Free
3.9 mil
Yes
Sensation™ N73
9.5 in.
EN 420:2003 + A1:2009
Healthcare, Laboratory
Blue
Partially Textured
0.10 mm
Nitrile
0.06 mm
X-Large
0.10 mm
N734
29 MPa
24.13 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions