missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Sensaphone™ Telephone Dialing Systems
Remotely monitor equipment from any standard touch-tone phone with this telephone dialing system will report the status of every monitored condition.
$3,495.98
Specifications
| For Use With (Equipment) | Model 1535 Monitor/Alarm System |
|---|---|
| Monitoring Options | Alarm |
Alert:
Not approved for sales requiring CE mark.
| Catalog Number | Mfr. No. | Type | Electrical Requirements | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Type | Electrical Requirements | Price | Quantity & Availability | ||||
|
11676031
|
Thermo Scientific™
400047 |
Four Channels | 120 V 60 Hz |
Each for $3,495.98
|
|
||||
Description
Call the lab or office from anywhere and Thermo Scientific™ Sensaphone™ Telephone Dialing Systems will state the status of every monitored condition. These systems interface with any standard touch-tone phone to notify of alarm conditions.
- Can be used with Model 1535 Monitor/Alarm System that features programmable audible/visual alarms and updates/displays equipment conditions on an LCD readout
- Battery backup is standard
- Battery life up to 15 hr. after AC power has failed; up to 18 months with AC power on
Requires:
Six D-size alkaline batteries
Specifications
| Model 1535 Monitor/Alarm System | |
| Alarm |