missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Semi-micro/Macro Cuvettes

Ideal for enzymatic determinations. Greiner Bio-One Semi-micro/Macro Cuvettes are manufactured from crystal clear polystyrene.

$579.82 - $634.25

Specifications

Material Polystyrene
Length (Metric) 10mm
Quantity 1000 Case
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
View More Specs

Products 2
Catalog Number Mfr. No. Type Price Quantity  
Catalog Number Mfr. No. Type Price Quantity  
07000571
View Documents
Greiner Bio-One
613101
Semi-micro Cuvette
Case of 1000 Each for $579.82
Only null left
 
07000572
View Documents
Greiner Bio-One
614101
Macro Cuvette
Case of 1000 Each for $634.25
Only null left
 
Description

Description

  • Non-sterile
  • Material: Crystal clear polystyrene
  • Minimal light scatter with high transmission
  • Thin walls enable rapid and uniform tempering that is helpful for enzymatic determinations
Specifications

Specifications

Polystyrene
1000 Case
45 mm
10mm
340 to 900 nm
10 mm
Videos
SDS
Documents

Documents

For research use only. Not for use in diagnostic procedures, unless otherwise indicated