missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Semi-micro/Macro Cuvettes
GREENER_CHOICE

Catalog No. 07000572
Change view
Click to view available options
Type:
Macro Cuvette
Semi-micro Cuvette
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type
07000572 Macro Cuvette
07000571 Semi-micro Cuvette
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000572 Supplier Greiner Bio-One Supplier No. 614101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Ideal for enzymatic determinations. Greiner Bio-One Semi-micro/Macro Cuvettes are manufactured from crystal clear polystyrene.

  • Non-sterile
  • Material: Crystal clear polystyrene
  • Minimal light scatter with high transmission
  • Thin walls enable rapid and uniform tempering that is helpful for enzymatic determinations

Specifications

Sterility Non-sterile
Type Macro Cuvette
Capacity (Metric) 4 mL
Material Polystyrene
Length (Metric) 10mm
Quantity 1000/Cs.
Path Length 10 mm
Wavelength Range 340 to 900 nm
Height (Metric) 45 mm
For Use With (Equipment) Spectrophotometer
Width (Metric) 10 mm
For Use With (Application) Spectrophotometry
Shape Rectangle
Diameter (Metric) 12 mm
Show More Show Less

For research use only. Not for use in diagnostic procedures, unless otherwise indicated