missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Self-Sticking Pipe Marker Labels: HEATING

Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.

$33.29 - $54.89

Specifications

Description Compatible surface types: Rough, Smooth, Textured
Adhesive Type Acrylic, Permanent
Color Black, Yellow
Format Roll
Material Plastic (B-736)
View More Specs

Products 2
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (English) Price Quantity & Availability  
19111953
View Documents Promotion Details
Brady™
20434
8 x 1 in. (W x H)
Each for $33.29
Only null left
 
19111978
View Documents Promotion Details
Brady™
73895
12 x 2 in. (W x H)
Each for $54.89
Only null left
 
Description

Description

  • Made of Plastic (B-736)
  • Markers withstand temperatures from -40°F to 212°F
  • Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications

Specifications

Compatible surface types: Rough, Smooth, Textured
Black, Yellow
Plastic (B-736)
Pipe and Valve Marking
Acrylic, Permanent
Roll
HEATING
0.0033 in.
Videos
SDS
Documents

Documents