missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: FUEL OIL
Identify pipe content and flow direction. Brady™ Self-Sticking Pipe Marker Labels are ideal for on-the-spot repair or replacement of damaged or missing markers.
$33.29
Specifications
| Description | Compatible Surface Types: Smooth |
|---|---|
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Format | Roll |
| Material | Plastic (B-736) |
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
| Compatible Surface Types: Smooth | |
| Black, Yellow | |
| Plastic (B-736) | |
| Pipe and Valve Marking |
| Acrylic, Permanent | |
| Roll | |
| FUEL OIL | |
| 0.0033 in. |