missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Self-Sticking Pipe Marker Labels: FUEL OIL
Description
- Made of Plastic (B-736)
- Markers withstand temperatures from -40°F to 212°F
- Ideal for on-the-spot repair or replacement of damaged or missing markers
Specifications
Specifications
| Description | Compatible Surface Types: Smooth |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Yellow |
| Format | Roll |
| Material | Plastic (B-736) |
| Product Type | Pipe Marker |
| Display Text | FUEL OIL |
| For Use With (Application) | Pipe and Valve Marking |
| Size (English) | 8 x 1 in. (W x H) |
| Size (Metric) | 20.3 x 2.54 cm |
| Show More |