missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Self-Standing Transport Tube with Screw Cap and Spoon

Non-graduated, conical bottom with skirt

$518.00 - $641.81

Specifications

Product Type Transport Tube
Color Transparent
Includes Screw cap with spoon
Volume (Metric) 30 mL
View More Specs

Products 2
Catalog Number Mfr. No. Material Price Quantity & Availability  
Catalog Number Mfr. No. Material Price Quantity & Availability  
23005100
View Documents Promotion Details
Globe Scientific
109117
Polystyrene
Case of 500 Each for $641.81
Only null left
 
220101159
View Documents Promotion Details
Globe Scientific
109120
Polypropylene
Case of 500 Each for $518.00
Only null left
 
Description

Description

  • Non-sterile
  • Non-graduated
  • Cap material: Polypropylene (PP)
  • Spoon material: Polystyrene (PS)
  • Conical bottom with skirt
  • Dimensions of tube: 25 x 90mm
  • Dimensions with cap: 30 x 94mm
Specifications

Specifications

Transport Tube
Transparent
Screw cap with spoon
30 mL
Videos
SDS
Documents

Documents