missing translation for 'onlineSavingsMsg'
Learn More

Hughes Self-Draining, Floor-Mounted Combination Shower
GREENER_CHOICE

Catalog No. 18666683
Change view
Click to view available options
Includes:
1 High Capacity Unit, Open ABS Bowl
1 Unit, Open ABS Bowl
1 Unit, Open Bowl
Color:
Green Powder Coat
Polished Brush
Material (Piping Connection):
Galvanized Steel
Stainless Steel
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Color Material (Piping Connection)
18666683 1 High Capacity Unit, Open ABS Bowl Green Powder Coat Galvanized Steel
18666684 1 Unit, Open ABS Bowl Polished Brush Stainless Steel
18666685 1 Unit, Open Bowl Green Powder Coat Galvanized Steel
18666686 1 Unit, Open Bowl Polished Brush Stainless Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 18666683 Supplier Justrite International Supplier No. SD18G75G

Hughes Self-Draining, Floor-Mounted Combination Shower is for use in hot climates to prevent the risk of shock and scalding from standing water overheated by solar radiation

Features:

  • Self-draining valve is situated directly above the water inlet and bleed pipe is fitted above this so hot water drains into the ground
  • Standpipe only fills with water when the shower is activated and drains once again when valve is closed, preventing stagnant water in the standpipe overheating and removing the risk of further injury to the operator.
  • Specially designed, high-performance quarter-turn ball valves made of 316L stainless steel to endure the harshest environments and site conditions
  • Low operating torque to open valve offers reliable, easy on/off operation when emergencies occur
  • Valve includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
  • Low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel shower pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
  • Shower includes a removable, self-draining overhead nozzle designed for high flow rates that meet or exceed ANSI standards.
  • Made of durable nylon material, the nozzle offers optimal spray distribution for user protection.
  • Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
  • High, ANSI-compliant flow rate includes aerated diffusers with fine mesh strainers and an individual flow controller which provide a soft, scrubbing action to the eyes and face.
  • Twin spray nozzles with dust covers that pop-off when eye wash is activated via the push plate.
  • Easy-to-reach flow regulator valve adjusts to suit the severity of the accident.
    Solid construction for corrosion resistance.
  • Use outdoors, in warm climates with a maximum ambient operating temperature of 113°F (45°C) or below
  • Self-draining valve allows standing water to drain away from the standpipe ensuring the delivery of tepid water
  • Includes a universal safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Activation Hand Lever
Bowl Size (Metric) 254 mm
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Green Powder Coat
Depth (English) 12 in.
Depth (Metric) 305 mm
Flow Rate 3 gpm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 12 in.
Height (Metric) 305 mm
Includes 1 High Capacity Unit, Open ABS Bowl
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Nylon 6, Chrome-plated Brass, Stainless Steel Mesh
Material (Piping Connection) Galvanized Steel
Mounting Floor
Pressure 29 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 44 in.
Width (Metric) 1118 mm
Show More Show Less