missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Self-Contained LPG Burner
Handy where natural gas is not available.
Supplier: Customer Channels Group (Ccg) WLM65
Description
- Butane burner produces a clean 0.5 x 3.5 in. (1.3 x 8.9cm) flame at 3000°F
- Flame temperature and size can be changed by adjusting the air regulator ring
- Fits under a 9 in. (22.9cm) tripod
- Provides up to 5 hours, 30 minutes of continuous use
- Size: 0.341 lb. (155g) of butane fuel
- Height: 8.75 in. (22.9cm)
- Convert burner from Bunsen to fishtail to Meker-type flame using wing-type spreader (S41874) and Meker adapter (S41876)
Order Info
Accessories and replacement parts sold separately (See Cat. Nos. S41873, -4 and -6).
Specifications
| Self-contained LPG Burner | |
| Provides up to 5 Hours, 30 min of Continuous Use | |
| 22.9 cm |
| Natural Gas | |
| 8.75 in. |