missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Select Leather Double Palm Gloves
Constructed from select-grade shoulder split cowhide leather.
$83.24 - $83.24
Specifications
| Cuff Material | Rubberized |
|---|---|
| Color | Gray, Green, Pink |
| Grade | Select |
| Hand | Specific |
| Material | Shoulder Split Cowhide Leather |
Description
- Gloves feature either a 2 in. rubberized safety cuff or 4 in. rubberized gauntlet cuff
- Leather covers palm, index finger, and thumb
- Gunn-cut construction provides longer life
- Used for construction, metal-work, general maintenance, warehousing, and other medium- to light-duty applications
Specifications
| Rubberized | |
| Select | |
| Shoulder Split Cowhide Leather | |
| Large | |
| Green with Pink Stripes | |
| Cotton |
| Gray, Green, Pink | |
| Specific | |
| General Purpose Gloves | |
| Gunn | |
| Brown | |
| Double |