missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Select Leather Double Palm Gloves

Catalog No. 19013475
Change view
Click to view available options
Glove Cuff Style:
Safety
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Glove Cuff Style
19013475 Safety
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19013475 Supplier Fisherbrand™ Supplier No. 66BRRL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Constructed from select-grade shoulder split cowhide leather.

  • Gloves feature either a 2 in. rubberized safety cuff or 4 in. rubberized gauntlet cuff
  • Leather covers palm, index finger, and thumb
  • Gunn-cut construction provides longer life
  • Used for construction, metal-work, general maintenance, warehousing, and other medium- to light-duty applications

Specifications

Cuff Material Rubberized
Color Gray, Green, Pink
Grade Select
Hand Specific
Material Shoulder Split Cowhide Leather
Product Type General Purpose Gloves
Size Large
Style Gunn
Glove Cuff Color Green with Pink Stripes
Glove Cuff Style Safety
Hem Color Brown
Liner Material Cotton
Palm Type Double
Length (English) 12.3 in.
Length (English) Cuff 2 in.
Length (Metric) 31.3 cm
Length (Metric) Cuff 5.1 cm
Show More Show Less