missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific SecureSeal™ Thermal Adhesive Sealing Film for PCR Application
SecureSeal™ Thermal Adhesive Sealing Film for PCR Application consists of 2.0 mil polyolefin film coated on one side with pressure sensitive acrylate adhesive, which does not interfere with cycle reactions.
Supplier: Simport™ Scientific T3291
Description
- Low-auto fluorescence
- Thermostable and functional from -70°C to +100°C
- Certified RNAse, DNAse and DNA-free
- DMSO resistant
Specifications
| Transparent | |
| Polyolefin | |
| PCR |
| RNase, Dnase and DNA-free | |
| Non-sterile | |
| Sealing Film |