missing translation for 'onlineSavingsMsg'
Learn More
Learn More
PIP™ Polyurethane Coated Seamless Knit Polyester Gloves
Seamless knit polyester shell offers increased comfort, finger dexterity, and breathability. Polyurethane coated flat grip on the palm and fingers provides tactility in dry and slightly oily conditions.
$14.37 - $14.37
Specifications
| ANSI Abrasion Rating | ANSI 2 |
|---|---|
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Exterior Finish | No Texture |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-046-394
|
PIP™
GP33G115M |
Medium |
Dozen of 12 Each for $14.37
|
|
|||||
Description
- Seamless knit polyester shell increases comfort, finger dexterity, and breathability
- Polyurethane coating takes on the surface properties of the glove liner to provide a tactile grip in dry and slightly oily conditions
- Ideal for applications that require dexterity for precise handling
- Knit wrist helps prevent dirt and debris from entering the glove
- Breathable back for comfort
Specifications
| ANSI 2 | |
| Polyurethane | |
| No Texture | |
| Polyester | |
| Standard | |
| Knit | |
| 13 |
| Seamless Knit | |
| Gray | |
| Specific | |
| Seamless Knit Gloves | |
| Electronics Assembly, Inspection, and Quality Control | |
| 33-G115 |
WARNING: Cancer - www.P65Warnings.ca.gov