missing translation for 'onlineSavingsMsg'
Learn More

Cytiva SE260/SE250 MiniVertical Electrophoresis System Replacement Parts: Spineless Combs

$125.21 - $125.21

Specifications

For Use With (Equipment) SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
Type Spineless Comb
Material PTFE
Depth (English) 0.03 in.
Depth (Metric) 0.1 cm
View More Specs

Products 2
Catalog Number Mfr. No. No. of Wells Thickness (Metric) Volume (Metric) Well Width (Metric) Price Quantity  
Catalog Number Mfr. No. No. of Wells Thickness (Metric) Volume (Metric) Well Width (Metric) Price Quantity  
45-001-688
View Documents
Cytiva
SE211A1015
10 0.15 cm 7.2μL/ mm 0.48 cm
Each for $125.21
Only null left
 
45001689
View Documents
Cytiva
WHTSE211A1575
15 0.07 cm 2.2μL/ mm 0.29 cm
Each for $125.21
Only null left
 
Description

Description

Specifications

Specifications

SE 250, SE 260 Mini Format Vertical Gel Electrophoresis Unit
PTFE
0.1 cm
Spineless Comb
0.03 in.
Videos
SDS
Documents

Documents