missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with PTFE-lined Thermoset Cap

Catalog No. 111020879
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
40 mL
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
111020879 Amber 2 mL
111016091 Amber 4 mL
111016092 Amber 7 mL
111020832 Amber 15 mL
111016294 Amber 22 mL
111009618 Amber 40 mL
111020890 Clear 2 mL
111020880 Clear 4 mL
111020856 Clear 15 mL
111010295 Clear 22 mL
111020793 Clear 40 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 111020879 Supplier MilliporeSigma™ Supelco™ Supplier No. SGMA27000

Suitable to inject samples from an autosampler, available in a variety of colors and volumes.

Specifications

Closure Color Green
Description Pre-assembled
Material (Liner) PTFE
Diameter (Metric) Inner 4.6 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Glass
Volume (Metric) 2 mL
No. per Pack 100/Pk.
Style Standard Opening
Closure Material Melamine Resin
Closure Type Solid Top Cap
Closure Size 8-425
Height (Metric) 32 mm
Product Type Screw Top Vial Kit
Show More Show Less