missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Screw Top Vials with Aluminum-lined Solid Caps

Catalog No. 111016095
Change view
Click to view available options
Color:
Amber
Clear
Volume (Metric):
2 mL
4 mL
7 mL
15 mL
22 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Volume (Metric)
111016095 Amber 7 mL
111010748 Amber 22 mL
111011274 Clear 2 mL
111011275 Clear 4 mL
111020908 Clear 7 mL
111020899 Clear 15 mL
111010842 Clear 22 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 111016095 Supplier MilliporeSigma™ Supelco™ Supplier No. 27470U

Suitable to inject samples from an autosampler, available in a variety of colors and volumes.

Specifications

Closure Color Black
Description Pre-assembled
Material (Liner) Aluminum
Color Amber
Diameter (Metric) Outer 17 mm
Material Glass
Volume (Metric) 7 mL
No. per Pack 100/Pk.
Closure Material Phenolic
Closure Type Solid Top Cap
Closure Size 15-425
Height (Metric) 60 mm
Product Type Screw Top Vial Kit
Show More Show Less